Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Round Recessed Amber Strobe Light - SL40AR

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

4" Round Recessed Amber Strobe Light - SL40AR

Item #: WBB545852

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
4" Round Recessed Amber Strobe Light

Round Recessed Strobe Light features 100,000 hour rated life, with 19 square type LED lights. 4" total diameter. 3-pin quick plug wire harness included. 12-24 VDC. No external power pack required for use. Weighs 2/3 lb. Amber LED lights.

Product Specifications

    • MOUNT TYPERecessed
    • VOLTAGE12
    • WATTAGE--
    • DIAMETER INCHES2-1/4 (5.72 cm)
    • HEIGHT INCHES2-1/4 (5.72 cm)
    • STYLERound
    • BRANDBuyers Products
    • COLOR FINISHRed
    • LENGTH INCHES5-1/2 (13.97 cm)
    • DESCRIPTIONStrobe Light
    • MANUFACTURER PART NUMBERSL40AR
    • WIDTH INCHES5-1/2 (13.97 cm)
    • LIGHT COLORAmber
    • TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.