x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Vapor Tension Panel Thermometer, 7112-01-3 - Min Qty 3

Cooper-Atkins® Vapor Tension Panel Thermometer, 7112-01-3 - Min Qty 3

Item #: WBB865821

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $58.95

Quantity

Customers Also Viewed

Cooper-Atkins® Vapor Tension Panel Thermometer, 7112-01-3

OEM Refrigerator/Freezer Replacement Thermometer. The 7112-01 features a front flange, back connect, flush mount. It has three (3) .156" diameter mounting holes equally spaced on 2.625" diameter bolt circle. It has a 2" dial diameter and 48" capillary length.

Features

  • Temperature Range: -40° to 60°F / -40 to 15°C
  • Accuracy: ±2° F 10° to 40°F, +/- 3° below 10° or above 40°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 7112-01-3
  • DESCRIPTION Vapor Tension Panel Therm. Front Flange, Flush Mount
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 60
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 15
  • DIAMETER INCHES 2 1/2
  • WEIGHT LBS. 0.331 (.15 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • INCLUDES 48 Inch Nickel Plated Bulb And Capillary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Vapor Tension Panel Thermometer, 7112-01-3 - Min Qty 3

Cooper-Atkins® Vapor Tension Panel Thermometer, 7112-01-3 - Min Qty 3

Item #: WBB865821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant