x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Vapor Tension Panel Thermometer, 6812-01-3 - Min Qty 3

Cooper-Atkins® Vapor Tension Panel Thermometer, 6812-01-3 - Min Qty 3

Item #: WBB865820

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $59.95

Quantity

Customers Also Viewed

Cooper-Atkins® Vapor Tension Panel Thermometer, 6812-01-3

OEM Refrigerator/Freezer Replacement Thermometer. The 6812-01 features a back flange, back connect, surface mount. The back flange has 3.160" diameter bolt circle and projects 1.2" from panel. It has a 2" dial diameter and 48" capillary length.

Features

  • Temperature Range: -40° to 60°F / -40 to 15°C
  • Accuracy: ±2F° from 10° to 40°F / ±3° below 10 or above 40°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 6812-01-3
  • DESCRIPTION Vapor Tension Panel Therm. Back Flange, Surface Mount
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 60
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 15
  • DIAMETER INCHES 2 (5.08 cm)
  • WEIGHT LBS. 0.356 (.16 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • INCLUDES 48 Inch Nickel Plated Bulb And Capillary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Vapor Tension Panel Thermometer, 6812-01-3 - Min Qty 3

Cooper-Atkins® Vapor Tension Panel Thermometer, 6812-01-3 - Min Qty 3

Item #: WBB865820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant