x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Vapor Tension Panel Thermometer, 6142-20-3 - Min Qty 4

Cooper-Atkins® Vapor Tension Panel Thermometer, 6142-20-3 - Min Qty 4

Item #: WBB865900

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $42.95

Quantity

Customers Also Viewed

Cooper-Atkins® Vapor Tension Panel Thermometer, 6142-20-3

OEM Refrigerator/Freezer Replacement Thermometer. The 6142-20 features a front flange, back connect, flush mount. It has a 2" dial diameter and 48" capillary. It features three (3) .156" diameter mounting holes equally spaced on 2.625" diameter bolt circle. It is NSF certified.

Features

  • Temperature Range: -40° to 60°F / -40° to 15°C
  • Accuracy: ±2F° (±1C°) at 10° to 40°F (-12° to 4.5°C)

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 6142-20-3
  • DESCRIPTION Vapor Tension Panel Therm. Front Flange, Flush Mount
  • LENGTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 2-1/2 (6.35 cm)
  • HEIGHT INCHES 4-1/2 (11.43 cm)
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 60
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 15
  • DIAMETER INCHES 1/8 (.32 cm)
  • WEIGHT LBS. 0.313 (.14 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • INCLUDES 48 Inch Capillary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Vapor Tension Panel Thermometer, 6142-20-3 - Min Qty 4

Cooper-Atkins® Vapor Tension Panel Thermometer, 6142-20-3 - Min Qty 4

Item #: WBB865900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant