Valley Craft Vari-Tuff Single-Sided A-Frame - 24x38x63
Vari-TuffTM Quick Pick A-Frame single-sided unit functions as a portable handling system for sorting, storing and distributing parts and supplies.Accessories sold separately include: open and closed-front trays, tray dividers, hanger bars with spindles, and hanger bars with pail cradles.Single-sided unit handles up to 1,500 lbs. Rolls easily on (2) swivel and (2) rigid 5" casters.Accessories (sold separately) include tray dividers, open and closed-front trays and hanger bars with spindles.
Valley Craft® Single-Sided A-Frame Cart, 1500 lb. Capacity, 38"L x 25"W x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,055.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 25 in |
| Depth | 24 in |
| Height | 63 in |
| Weight Capacity | 1500 lbs |
| Weight | 90 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Single-Sided |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Description | Vari-Tuff Single-Sided A-Frame |
| Manufacturers Part Number | F81813A4 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |