Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Valley Craft

Model # :WBB351441

MPN #: F88564B8

Valley Craft® Manual Powered Drum Lift & Rotator, Straddle Legs, 84" Max Lift, 800 lb. Cap.

Product Description
Valley Craft® Roto-Lift™ - Straddle - Manual Power - 42.25x30x90

Roto-Lift™ rotating drum handler is a manually-propelled, straddle-type unit that centers the load between the wheels for maximum balance and safety. Lifts and rotates 360 degrees as a manual-powered handler. Optional floor lock available. Unit handles steel, plastic & fiber cylinders 14" - 24". Turns 44", and has a maximum lift height of 71" at 5 feet-per-min. 800-lb. capacity.

WATCH VIDEO


PRICE
$15,929.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width30 in
Height90 in
Raised Height84 in
Weight Capacity800 lbs
Weight430 lbs
Wheel Diameter6 Front / 4 Rear in
Lift Speed5 ft/min
Fits Drum Diameter14 - 24 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
Caster Type(2) Rigid
Wheel Type2 Rigid, 2 Swivel
MaterialSteel
OperationManual Lift
Drum Capacity30/55 gal
Manufacturers Part NumberF88564B8
BrandValley Craft