Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864176

MPN #: V6074

Wiremold V6074 Take-off Connector, For Side Connection of 6000 to 6000, Ivory, 9-1/2"L

Product Description
Wiremold V6074 Take-off Connector, For Side Connection of 6000 to 6000, Ivory, 9-1/2"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$269.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Size4-7/8 in

Product Details

DescriptionTake-Off Connector
ColorWhite
Manufacturers Part NumberV6074
BrandWiremold
Voltage Rating600V V