x

Take 15% off your entire order!

Offer applied at checkout

Wiremold V6012tx 45° Internal / External Elbow, Ivory, 4-1/2"L

Wiremold V6012tx 45° Internal / External Elbow, Ivory, 4-1/2"L

Item #: WBB864646

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $73.95

Quantity

Customers Also Viewed

Wiremold V6012TX 45° Internal / External Elbow, Ivory, 4-1/2"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications

  • COLOR Ivory
  • LENGTH 4-1/2"
  • DESCRIPTION Internal/External 45° Elbow
  • MANUFACTURERS PART NUMBER V6012TX
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold V6012tx 45° Internal / External Elbow, Ivory, 4-1/2"L

Wiremold V6012tx 45° Internal / External Elbow, Ivory, 4-1/2"L

Item #: WBB864646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant