- Gray baked enamel and Ivory ScuffCoat finish
- Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
- Installs as a feeder or header raceway
- Ideal for overhead, open spaces and underfloor applications
Wiremold V6010b Blank End Fitting, Ivory, 4-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$31.95
10
10
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Size | 3-1/2 in |
Product Details
| Description | Blank End Fitting |
| Color | White |
| Manufacturers Part Number | V6010B |
| Brand | Wiremold |
| Voltage Rating | 600V V |