Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865145

MPN #: V6007C-2

Wiremold V6007c-2 2-Gang Device Plate For Vertical Mounting Of Devices, Ivory, 2-7/8"L

Product Description
Wiremold V6007C-2 2-Gang Device Plate For Vertical Mounting of Devices, Ivory, 2-7/8"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$34.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Size4-5/16 in

Product Details

Number of Gangs2
DescriptionDevice Plate
ColorWhite
Manufacturers Part NumberV6007C-2
BrandWiremold
Voltage Rating600V V