x

Take 15% off your entire order!

Offer applied at checkout

Wiremold V6007c-1 1-Gang Device Plate For Vertical Mounting Of Devices, Ivory, 2-7/8"L

Wiremold V6007c-1 1-Gang Device Plate For Vertical Mounting Of Devices, Ivory, 2-7/8"L

Item #: WBB864575

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $15.75

Quantity

Customers Also Viewed

Wiremold V6007C-1 1-Gang Device Plate For Vertical Mounting of Devices, Ivory, 2-7/8"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications

  • NUMBER OF GANGS 1
  • SIZE 2-1/2"
  • COLOR Ivory
  • LENGTH 2-7/8"
  • DESCRIPTION Device Plate
  • MANUFACTURERS PART NUMBER V6007C-1
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold V6007c-1 1-Gang Device Plate For Vertical Mounting Of Devices, Ivory, 2-7/8"L

Wiremold V6007c-1 1-Gang Device Plate For Vertical Mounting Of Devices, Ivory, 2-7/8"L

Item #: WBB864575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant