- Low-profile, unobtrusive appearance
- Blends with any door or setting
- ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
- Fittings have removable covers which allow easy access to wiring for changes and additions
Wiremold V5786 Adjust Offset Connector, Ivory, 3-7/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$31.95
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 in |
| Size | 1-5/8 X 2-3/8 in |
Product Details
| Description | Adjustable Offset Connector |
| Color | White |
| Manufacturers Part Number | V5786 |
| Brand | Wiremold |
| Voltage Rating | 600V V |