Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865570

MPN #: V5760

Wiremold V5760 Blank Extension Box, Ivory, 4-5/8"L

Product Description
Wiremold V5760 Blank Extension Box, Ivory, 4-5/8"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$23.00

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size2-7/8 X 15/16 in

Product Details

DescriptionBlank Extension Box
ColorWhite
Manufacturers Part NumberV5760
BrandWiremold
Voltage Rating600V V