Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864602

MPN #: V5751-3

Wiremold V5751-3 3-Gang Flush Type Extension Adapter, Ivory, 4-5/8"L

Product Description
Wiremold V5751-3 3-Gang Flush Type Extension Adapter, Ivory, 4-5/8"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$105.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size6-1/2 X 15/16 in

Product Details

Number of Gangs3
DescriptionExtension Adapter
ColorWhite
Manufacturers Part NumberV5751-3
BrandWiremold
Voltage Rating600V V