- Low-profile, unobtrusive appearance
- Blends with any door or setting
- ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
- Fittings have removable covers which allow easy access to wiring for changes and additions
Wiremold V5748 1-Gang Switch & Receptacle Box, Ivory, 4-5/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$23.50
10
10
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Size | 1-3/4 X 2-7/8 in |
Product Details
| Number of Gangs | 1 |
| Description | Switch & Receptacle Box |
| Color | White |
| Manufacturers Part Number | V5748 |
| Brand | Wiremold |
| Voltage Rating | 600V V |