Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864760

MPN #: V5719

Wiremold V5719 Corner Box, Ivory, 2-1/2"L

Product Description
Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$49.95

Min. purchase quantity is 20
20
20
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Size1-3/16 X 2-1/2 in

Product Details

DescriptionCorner Box
ColorWhite
Manufacturers Part NumberV5719
BrandWiremold
Voltage Rating600V V