Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865403

MPN #: V518

Wiremold V518 External Elbow, 2-1/2"L

Product Description
Wiremold V518 External Elbow, 2-1/2"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$5.50

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in

Product Details

Manufacturers Part NumberV518
DescriptionExternal Elbow
ColorWhite
BrandWiremold
Voltage Rating600V V