Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865610

MPN #: V4086A

Wiremold V4086a Panel Connector, Ivory, 5-5/32"L

Product Description
Wiremold V4086A Panel Connector, Ivory, 5-5/32"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$77.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/32 in
Size1-1/2 X 3 in

Product Details

DescriptionPanel Connector
ColorWhite
Manufacturers Part NumberV4086A
BrandWiremold
Voltage Rating600V V