Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864298

MPN #: V4075D

Wiremold V4075D Bridge Fitting For 4000 Raceway Over 4000 Raceway, Ivory, 8-1/8"L

Product Description
Wiremold V4075D Bridge Fitting For 4000 Raceway Over 4000 Raceway, Ivory, 8-1/8"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$199.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/8 in
Size4-3/4 X 3 9/16 in

Product Details

DescriptionBridge Fiting
ColorWhite
Manufacturers Part NumberV4075D
BrandWiremold
Voltage Rating600V V