Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865697

MPN #: V4047C-2

Wiremold V4047c-2 Two-Gang Overlapping Device Plate, 5-1/8"L

Product Description
Wiremold V4047C-2 Two-Gang Overlapping Device Plate, 5-1/8"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$34.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Size4-3/4 in

Product Details

Number of Gangs2
DescriptionOverlapping Device Plate
ColorTan
Manufacturers Part NumberV4047C-2
BrandWiremold
Voltage Rating600V V