x

Take 15% off your entire order!

Offer applied at checkout

Wiremold V4047-2wwff 4-Gng Overlap Cover, 2 Dplx, 2 Modular Furniture Openings, 9-1/2"L

Wiremold V4047-2wwff 4-Gng Overlap Cover, 2 Dplx, 2 Modular Furniture Openings, 9-1/2"L

Item #: WBB865195

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $50.95

Quantity

Customers Also Viewed

Wiremold V4047-2WWFF 4-Gang Overlapping Cover, Two Duplex, Two Modular Furniture Openings, 9-1/2"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface

  • NUMBER OF GANGS 4
  • SIZE 4-3/4"
  • COLOR Ivory
  • LENGTH 9-1/2"
  • DESCRIPTION Overlapping Cover
  • MANUFACTURERS PART NUMBER V4047-2WWFF
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold V4047-2wwff 4-Gng Overlap Cover, 2 Dplx, 2 Modular Furniture Openings, 9-1/2"L

Wiremold V4047-2wwff 4-Gng Overlap Cover, 2 Dplx, 2 Modular Furniture Openings, 9-1/2"L

Item #: WBB865195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant