Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864220

MPN #: V4015D

Wiremold V4015D Divided Tee, Removable Divider, Ivory, 12"L

Product Description
Wiremold V4015D Divided Tee, Removable Divider, Ivory, 12"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$169.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in

Product Details

Manufacturers Part NumberV4015D
DescriptionDivided Tee
ColorWhite
BrandWiremold
Voltage Rating600V V