x

Take 15% off your entire order!

Offer applied at checkout

Wiremold V4010b Blank End Fitting, Ivory

Wiremold V4010b Blank End Fitting, Ivory

Item #: WBB864596

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $12.00

Quantity

Customers Also Viewed

Wiremold V4010B Blank End Fitting, Ivory

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface

  • SIZE 1-1/4"
  • COLOR Ivory
  • LENGTH --
  • DESCRIPTION Blank End Fitting
  • MANUFACTURERS PART NUMBER V4010B
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold V4010b Blank End Fitting, Ivory

Wiremold V4010b Blank End Fitting, Ivory

Item #: WBB864596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant