Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864359

MPN #: V3046KTSQ

Wiremold V3046KTSQ Circuit Breaker Housing, Ivory, 7-3/8"L

Product Description
Wiremold V3046KTSQ Circuit Breaker Housing, Ivory, 7-3/8"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$605.00

1
1
Ships in 13 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Size2-3/4 in

Product Details

DescriptionCircuit Breaker Housing
ColorWhite
Manufacturers Part NumberV3046KTSQ
BrandWiremold
Voltage Rating600V V