x

Take 15% off your entire order!

Offer applied at checkout

Wiremold V3044-2 Extra Deep Switch & Receptacle Box (2-Gang), Ivory, 6-3/8"L

Wiremold V3044-2 Extra Deep Switch & Receptacle Box (2-Gang), Ivory, 6-3/8"L

Item #: WBB865620

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $57.95

Quantity

Customers Also Viewed

Wiremold V3044-2 Extra Deep Switch & Receptacle Box (2-Gang), Ivory, 6-3/8"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring

  • NUMBER OF GANGS 2
  • SIZE 2-3/4"
  • COLOR Ivory
  • LENGTH 6-3/8"
  • DESCRIPTION Switch & Receptacle Box
  • MANUFACTURERS PART NUMBER V3044-2
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold V3044-2 Extra Deep Switch & Receptacle Box (2-Gang), Ivory, 6-3/8"L

Wiremold V3044-2 Extra Deep Switch & Receptacle Box (2-Gang), Ivory, 6-3/8"L

Item #: WBB865620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant