Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864759

MPN #: V3043BE

Wiremold V3043be Duplex Receptacle Cover, Ivory, 4-1/2"L

Product Description
Wiremold V3043BE Duplex Receptacle Cover, Ivory, 4-1/2"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$25.95

Min. purchase quantity is 20
20
20
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in

Product Details

Manufacturers Part NumberV3043BE
DescriptionDuplex Receptacle Cover
ColorWhite
BrandWiremold
Voltage Rating600V V