Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864574

MPN #: V3028

Wiremold V3028 Utility Box, Ivory, 6-3/8"L

Product Description
Wiremold V3028 Utility Box, Ivory, 6-3/8"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$91.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Size1-7/8 in

Product Details

DescriptionUtility Box
ColorWhite
Manufacturers Part NumberV3028
BrandWiremold
Voltage Rating600V V