Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864506

MPN #: V2475D

Wiremold V2475D Bridge Fitting For 2400 Raceway Over 2400/700/500 Raceways, 5-9/16"L

Product Description
Wiremold V2475D Bridge Fitting For 2400 Raceway Over 2400/700/500 Raceways, 5-9/16"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$209.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-9/16 in
Size2-7/8 X 1-7/8 in

Product Details

DescriptionBridge Fitting
ColorTan
Manufacturers Part NumberV2475D
BrandWiremold
Voltage Rating600V V