x

Take 15% off your entire order!

Offer applied at checkout

Wiremold V2444d-2a 2-Gang Divided Device Box, 4-3/4"L - Pkg Qty 10

Wiremold V2444d-2a 2-Gang Divided Device Box, 4-3/4"L - Pkg Qty 10

Item #: WBB864847

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$59.95 ea.

Price: $599.50 / Pkg of 10

Quantity

Customers Also Viewed

Wiremold V2444D-2A 2-Gang Divided Device Box, 4-3/4"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted

  • NUMBER OF GANGS 2
  • SIZE 2-3/4"
  • COLOR Ivory/Fog White
  • LENGTH 4-3/4"
  • DESCRIPTION Device Box
  • MANUFACTURERS PART NUMBER V2444D-2A
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold V2444d-2a 2-Gang Divided Device Box, 4-3/4"L - Pkg Qty 10

Wiremold V2444d-2a 2-Gang Divided Device Box, 4-3/4"L - Pkg Qty 10

Item #: WBB864847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant