Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865245

MPN #: V2427GA

Wiremold V2427ga Receptacle W/Pigtails 15a 125v, Ivory, 4-1/2"L

Product Description
Wiremold V2427GA Receptacle W/Pigtails 15A 125V, Ivory, 4-1/2"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$65.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Size2-1/16 in

Product Details

DescriptionReceptacle W/Pigtails
ColorWhite
Manufacturers Part NumberV2427GA
BrandWiremold
Voltage Rating600V V