x

Take 15% off your entire order!

Offer applied at checkout

Wiremold V2426 Med Base Lamp Socket 600w 250v 2400, 5"L

Wiremold V2426 Med Base Lamp Socket 600w 250v 2400, 5"L

Item #: WBB864654

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $24.50

Quantity

Customers Also Viewed

Wiremold V2426 Med Base Lamp Socket 600W 250V 2400, 5"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted

  • SIZE 1-29/32" X 1-9/16"
  • COLOR Ivory/Fog White
  • LENGTH 5"
  • DESCRIPTION Lamp Socket
  • MANUFACTURERS PART NUMBER V2426
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold V2426 Med Base Lamp Socket 600w 250v 2400, 5"L

Wiremold V2426 Med Base Lamp Socket 600w 250v 2400, 5"L

Item #: WBB864654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant