Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865624

MPN #: V2418DFO

Wiremold V2418dfo Divided Fiberready External Elbow, 5"L

Product Description
Wiremold V2418DFO Divided FiberReady External Elbow, 5"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$65.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in

Product Details

Manufacturers Part NumberV2418DFO
DescriptionDivided External Elbow
ColorTan
BrandWiremold
Voltage Rating600V V