x

Take 15% off your entire order!

Offer applied at checkout

Wiremold V2411fo 2" Radius Fiberready Flat Elbow, 6-1/2"L

Wiremold V2411fo 2" Radius Fiberready Flat Elbow, 6-1/2"L

Item #: WBB865081

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $28.95

Quantity

Customers Also Viewed

Wiremold V2411FO 2" Radius FiberReady Flat Elbow, 6-1/2"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted

  • SIZE 3/8"
  • COLOR Ivory/Fog White
  • LENGTH 6-1/2"
  • DESCRIPTION Flat Elbow
  • MANUFACTURERS PART NUMBER V2411FO
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold V2411fo 2" Radius Fiberready Flat Elbow, 6-1/2"L

Wiremold V2411fo 2" Radius Fiberready Flat Elbow, 6-1/2"L

Item #: WBB865081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant