Features
- Steel raceway, provides superior strength for any dry location
- Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
Weights & Dimensions
| Length | 3 in |
| Size | 2-5/8 X 2-1/4 in |
Product Details
| Description | Entrance End Fitting |
| Color | Tan |
| Manufacturers Part Number | V2410FC |
| Brand | Wiremold |
| Voltage Rating | 600V V |