SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Channellock® 412 6-1/2" V-Jaw Tongue and Groove Plier

Channellock® 412 6-1/2" V-Jaw Tongue and Groove Plier

Item #: WBB324453

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity Discount

  • Buy 1-2 $27.95 ea.
  • Buy 3-5 $26.95 ea.
  • Buy 6+ $24.25 ea.

Quantity

CHANNELLOCK 6.5" V-JAW TONGUE & GROOVE PLIER
  • V-Jaws give you more points of contact on round stock and tubing
  • Right angle teeth grip in all directions for maximum bite and minimum wear
  • Patented undercut tongue and groove design assures, no slip jaw action
  • Patented reinforcing edge minimizes stress breakage
  • Patented PermaLock® fastener eliminates nut and bolt failures

Weights & Dimensions

  • Width 1 5/8 IN
  • Length 6-1/2 IN (16.51 cm)
  • Overall Length Range 6 to 6-15/16"
  • Jaw Capacity 15/16 IN

Product Details

  • Handle Material Plastic
  • Max Jaw Capacity Range 1/2-1"
  • Number of Adj 5
  • Country of Origin USA
  • Handle Type Plastic Dipped
  • Type Tongue & Groove
  • Jaw Shape V-Jaw
  • Handle Color Family Blue
  • Insulated No
  • Brand Channellock
  • Style Traditional Slide Adjustment
  • Wire Cutter No
  • Manufacturers Part Number 412
  • Jaw Surface Serrated
  • Handle Style Plastic Dipped
  • Spring Loaded No
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KEVIN

    Date: May 23, 2021

    110% satisfied
    Your review:
    Company is very transparent, contacted me when the order was received when the order was shipped and when the order arrived at my door very satisfied. Will definitely order more stuff when I need it
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Channellock® 412 6-1/2" V-Jaw Tongue and Groove Plier

Channellock® 412 6-1/2" V-Jaw Tongue and Groove Plier

Item #: WBB324453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant