x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk

Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk

Item #: WBB524344

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4.07

Quantity

Customers Also Viewed

Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk

Features
  • Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications.
  • Made from durable nylon 6/6 material.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
  • Serviceable through temperatures -40 to 85 °C (-40 to 185 °F).
  • UL recognized component listing E125869.
  • Meets UL 94 V-2 flammability classification.
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.

  • PACKAGE QUANTITY 100
  • COLOR UV Black
  • MANUFACTURERS PART NUMBER 46-308UVB
  • BRAND Gardner Bender
  • PRODUCT FAMILY Standard
  • UL CERTIFIED Yes
  • WIDTH INCHES 0.17 (.43 cm)
  • LENGTH INCHES 8 (20.32 cm)
  • MAX BUNDLE DIAMETER IN. 2
  • TYPE Double Lock
  • THICKNESS INCHES 0.055 (.14 cm)
  • TENSILE STRENGTH 75
  • DOUBLELOCK Double Lock
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tom

    Date: July 25, 2020

    No comparison...
    Your review:
    These zip ties hold much, much better than a standard tie that only grips on one side of the tie. I have tried others that state higher grip strength, but they don't compare to these.
  • Reviewer: JAMES

    Date: April 23, 2019

    ties
    Your review:
    Order all the time good price and works great
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk

Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk

Item #: WBB524344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant