Stainless Steel cart Ideal for use in clean rooms, restaurants and other corrosive environments. Utility cart is constructed of heavy gauge Stainless Steel, 18 gauge uprights, 22 gauge shelves for superior strength and durability. Easy to clean tig welded construction provides added durability as compared to other spot welded utility carts. Non-marking soft rubber bumpers prevent scratches and scuffs on walls. 4" Non-Marking Rubber Swivel Casters, Omnidirectional casters facilitate smooth maneuvering on both smooth and carpeted floors. Assembled and ready to use.
Carlisle® Steel Utility Cart, 300 lb. Capacity, 27"L x 18"W x 33-3/8"H
|
Questions & Answers (0)
Product Description
PRICE
$949.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 18 in |
| Height | 33-3/8 in |
| Weight Capacity | 300 lbs |
| Weight | 43 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 12 in |
| Shelf Length | 27 in |
| Shelf Width | 18 in |
| Shelf Clearance | 12 in |
| Gauge | Legs: 22, Shelves: 18 ga |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Color | Silver |
| Wheel Type | Non-Marking Soft Rubber Casters, 4 Swivel |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | UC3031827 |
| Brand | Carlisle |