Wilton's Utility and Utility HD Bench Vises feature a 30,000 PSI gray cast iron body and movable jaw with a 60,000 PSI ductile iron base. They also include a large anvil, built-in pipe jaws and a 360 degree locking swivel base. The dual lock-downs and 4 mounting posts ensure maximum stability while in use.
Wilton Utility Bench Vise 6-1/2" Jaw Width, 6" Jaw Opening, 360° Swivel Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Jaw Capacity | 1/4 - 2 in |
| Jaw Width | 6-1/2 in |
| Throat Depth | 4 in |
| Jaw Height | 1 in |
| Size | 6-1/2 in |
| Max Opening Capacity | 6 in |
Product Details
| Type | Bench & Pipe Combination Vise |
| Color | Red |
| Manufacturers Part Number | WL9-28820 |
| Base Type | 360° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |