Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Liquidynamics

Model # :WBB652279

MPN #: 24176

Liquidynamics 24176 Used Oil Drain, Self Evacuating

Product Description
Used Oil Drain - Self Evacuating

Economical self evacuating, pressurized used oil drain with 21 gallon tank capacity and 20 quart collection bowl capacity. The collection bowl is offset to provide up to 29" coverage. Comes with a Handy Tool Tray, Level Gauge, 6-1/2' Discharge Hose and Ball Bearing Wheels. Maximum working height is 76-2/5", minimum working height is 50-2/5".

PRICE
$1,335.00

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth22-1/4 in
Height75 in
Weight56.5 lbs
Discharge Hose Length1/2"
Discharge Hose Diameter6'

Product Details

Operating Temperature32° to 150° F
For Use WithUsed Oil
StyleSelf Evacuating
Capacity21 gal
MaterialSteel/Aluminum/Rubber
DescriptionUsed Oil Drain
Funnel Size29
Manufacturers Part Number24176
PSI7-10 psi
BrandLiquidynamics