Unidirectional carbon fiber has its fibers running in a single parallel direction so it is ideal for applications where front-to-back strength is important. Long, tubular structures that move in a forward-and-reverse direction, such as rockets, airplanes, boats, and bicycles, all use unidirectional carbon fiber as reinforcement.
Carbon Fiber Rod - Unidirectional - 1/4" Diameter x 2 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Diameter | 1/4 in |
| Tensile Strength | 275000 psi |
| Density | .054 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -50 to 120 °F |
| Material | Carbon Fiber |
| Package Quantity | 1 |
| Description | Carbon Fiber Rods |
| Manufacturers Part Number | BULK-CR-CF-4 |
| Weave | Unidirectional |
| Shape | Rod |
| Brand | USA Sealing |