- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Premium Efficient
US Motors Unimount® TEFC, 2 HP, 3-Phase, 1725 RPM Motor, T2P2AHZ
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 494.4 OZFT |
| Locked Rotor Torque | 343.6 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 2 HP |
| Frame | 56HZ |
| Hertz | 60/50 Hz |
| Locked Rotor Amps | 46.51 A |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 6.2-6.0/3.0 A |
| Manufacturers Part Number | T2P2AHZ |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |