- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- World Motor®
- Premium Efficient
US Motors World Motor TEFC, 10 HP, 3-Phase, 1770 RPM, HD10P2E
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,659.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 10 HP |
| Frame | 215T |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1770 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Horz-Footed |
| Voltage | 230/460 V |
| Phase | 3 |
| Nameplate RPM | 1770 rpm |
| Full Load Amps | 25.7/12.8 FLA |
| Manufacturers Part Number | HD10P2E |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Brand | US Motors |