Take 15% off your entire order!

Offer applied at checkout

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

Item #: WBB1038732

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$157.06 up to 10% OFF

Price: $141.95

Quantity

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

This kit fits most all road emergency situations. All items are packed in a heavy-duty backpack.

Kit Includes

  • 30 Minute High-Intensity Light Stick
  • Tow Rope
  • Auto Spot Light
  • Jumper Cables
  • First Aid Kit
  • Flashlight with Batteries
  • Fire Extinguisher
  • Solar Blanket
  • Waterproof Poncho
  • Swiss Style Army Knife
  • Flat Tire Fixer
  • Drinking Water
  • Leather Gloves
  • Whistle
  • Duct Tape
  • Utility Knife
  • Emergency Instructions and Help Sign
  • Moist Towelettes
  • Reflecting Triangle
  • Distress Banner


Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 16 IN (40.64 cm)
  • Height 8 IN (20.32 cm)
  • Weight 11 LBS (5 kg)

Product Details

  • Type Automotive Kit
  • Brand Mayday Industries
  • Description Urban Road Warrior
  • Manufacturers Part Number AA01-KT
  • Color Family Multi-Colored
  • Number of Pieces 21
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: James R

    Date: April 23, 2019

    Mayday Urban Road Warrior
    Your review:
    This kit is filled with quite a good number of items needed for the road and emergency.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday Urban Road Warrior, AA01-KT, 21 Pieces

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

Item #: WBB1038732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant