Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB348136

Global Industrial™ Urban 6' Plastic Picnic Table, Tan

Product Description
✓ Lightweight aluminum base for durability & versatility
✓ Picnic table offers umbrella hole to provide shade
✓ Enhanced structural reinforcements for heightened weight capacity

Transform outdoor spaces with this Global Industrial™ Urban Plastic Picnic Table. Crafted with extra supports for heightened durability & weight capacity, a lightweight aluminum base, and 6' planks for increased comfort, this rectangular table with connected benches is perfect for use in a variety of settings. It can easily be mounted in-ground using the included brackets or on surfaces using the adjustable leveling feet. This tan picnic table is designed to withstand the elements, while also providing a maintenance-free design for worry-free upkeep. Ideal for town squares, city parks, outdoor offices, community gardens, patios, and other outdoor venues. Limited 1-Year Warranty.

  • Plastic Laminate seating allows for an easy-to-clean surface
  • Maintenance-free design with no need for sanding, painting, or refinishing
  • Table weight capacity: 1,323 lbs.
  • Table dimensions: 72"L x 33"W x 30"H
  • Bench weight capacity: 900 lbs.
  • Bench dimensions: 72"L x 11"W x 18"H
  • PRICE
    $2,639.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2639.00
    Buy 3 units - 5 units
    2509.00Save $130.00 (5%)
    Buy 6+ units
    2429.00Save $210.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width67 in
    Height30 in
    Weight Capacity2223 lbs
    Weight93.7 lbs
    Seat Length72 in
    Seat Width11 in
    Seat Height18 in
    Table Width33 in
    Table Length72 in

    Product Details

    Assembly RequiredYes
    TypePicnic Table with Freestanding Seats
    Frame Color FamilyBlack
    ColorTan
    Cushion IncludedNo
    MaterialPlastic
    Frame MaterialAluminum
    Manufacturers Part Number348136
    Mounting StyleIn Ground or Surface
    CollectionUrban
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr