Global Industrial™ COUNTERTOP CRT SECURITY COMPUTER CABINET
Keep your computer monitor & keyboard safe while allowing access to users with this computer cabinet. Secure steel cabinet prevents theft and vandalism by limiting access to monitor and keyboard. Conveniently place this cabinet on any desktop or countertop for computer use. Fully retractable locking front door has a break resistant acrylic window. Conveniently stores monitors up to 21" diagonal. Slide-out locking drawer fully extends on ball bearing slides that you can place your keyboard and mouse on. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks keyed alike. Interior compartment measures 24-1/4"W x 21-3/4"D x 21"H. Measures 24-1/2"W x 22-1/2"D x 27-1/8"H overall. Assembles easily. 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Optional AC Fan Kit (sold separately) reduces heat build up.
Global Industrial
Model # :WB607294BK
Global Industrial Countertop CRT Computer Cabinet, Black
|
Questions & Answers (0)
Product Description
PRICE
$875.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 22-1/2 in |
| Height | 27 in |
| Monitor Size Maximum | 21" Diagonal |
Product Details
| Assembly Required | Yes |
| Type | Computer Cabinet |
| Color | Black |
| Battery Powered | No |
| Enclosure Type | Display Only |
| Mounting Location | Countertop |
| Display Screen | CRT or LCD Monitors |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 607294BK |
| Lockable | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |