Universal LCD Monitor Mount from Global Industrial allows wall mounting of flat screen monitors up to 30 Easily mount your flat screen monitor to a wall at your desired viewing height using these VESA mounts. VESA mount allows monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Compatible with the standard VESA mounting pattern 100 x 100. Locks in place with a thumb screw. Weight capacity is up to 80 lbs. Monitor's wall plate hooks onto mount for easy installation. Requires stud mount installation. Accommodates any flat panel monitor from 10" to 30". UL listed. Easy assembly. 1 year limited warranty.
Global Industrial
Model # :WB239195A
Global Industrial Universal LCD Monitor VESA Mount for 10"-30" Screens
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$109.95was $135.95
Save $26.00 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Depth | 1-1/2 in |
| Height | 6-7/8 in |
| Weight Capacity | 80 lbs |
| LCD Size | Up to 30" |
| Mounting Hole Pattern | 100 x 100 mm |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount |
| Color | Black |
| Accessory Type | Monitor Support |
| Tilt | +15° / -5° ° |
| Style | Tilt |
| Mounting Location | Wall |
| Display Type | Single Monitor |
| Material | Steel |
| Description | LCD Monitor VESA Mount for 10"-30" Screens |
| Manufacturers Part Number | 239195A |
| Brand | Global Industrial |