VESA Mount for LCD Flat Panel Screens
Global Industrial™ Orbit Computer Workstations
The VESA mount accommodates any flat panel monitor from 10" to 30". Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Compatible with the standard VESA mounting pattern 100 x 100mm. Locks in place with a thumb screw. Weight capacity is up to 80 lbs. Monitor's wall plate hooks onto mount for easy installation. UL listed. Easy assembly. 1 year limited warranty.
Global Industrial
Model # :WB239195
Global Industrial Universal LCD Monitor VESA Mount For 10"-30" Flat Screens
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Depth | 1-1/2 in |
| Height | 6-7/8 in |
| Weight Capacity | 80 lbs |
| LCD Size | Up to 30" |
Product Details
| Assembly Required | Yes |
| Type | Monitor Mount |
| Color | Black |
| Tilt | +15° / -5° ° |
| Mounting Location | 100 x 100mm |
| Material | Steel |
| Description | Universal LCD Monitor VESA Mount For 10"-30" Flat Screens |
| Manufacturers Part Number | 239195 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |