Aarco Universal Single Tab White Helvetica 1-1/2 Letters Double Set
Set of 330 assorted Helvetica Typeface Universal Single Tab changeable 1 1/2 letters. Optional letter set for Aarco letter boards.
Aarco Universal Single Tab White Helvetica 1-1/2"H Letters Double Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Board Type | Accessory |
| Package Quantity | 330 |
| Description | 1-1/2" Helvetica Letters Double Set |
| Color | White |
| Frame Material | Plastic |
| Manufacturers Part Number | HFD1.5 |
| Accessory Type | Letter Set |
| Brand | Aarco |