Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milwaukee

Model # :WBB379927

MPN #: 48-28-1040

Milwaukee® 48-28-1040 12" X 7/16" Universal QUIK-LOK™ Extension

Product Description
12" x 7/16" Universal QUIK-LOK™ Extension, 48-28-1040

The 7/16" Universal QUIK-LOK™Extension has an innovative design that fits all 7/16" shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and effcient. These new extensions are impact rated for maximum durability.

    Features:
  • Exclusive QUIK-LOK™accepts all 7/16" shanks.
  • Quick change of bits, no tools required.
  • Impact Rated, making this the most versatile extension on the market.
Includes: (1) 12" x 7/16" Universal QUIK-LOK™ Extension

PRICE
$46.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.13 in
Height16.75 in

Product Details

Manufacturers Part Number48-28-1040
TypeQuik-Lock Ext.
Description12" x 7/16" Universal QUIK-LOK™ Extension
BrandMilwaukee