+

Price: $15.25
Quantity Discount
- Buy 1 $15.25 ea.
- Buy 2+ $14.50 ea.
Customers Also Viewed
New clamp allows cup holder to swivel to keep contents level. Easily attaches to wheelchairs, rollators or walkers with tubing diameter from 5/8" to 1". Special clamp insert can be added or removed as necessary to accommodate different size tubing. Made with durable, lightweight plastic.
- BRAND Drive Medical
- MANUFACTURERS PART NUMBER STDS1040S
- DESCRIPTION Universal Cup Holder
- COLOR FINISH Black
- CONSTRUCTION Plastic
- LIMITED WARRANTY 1 Year
- FOR USE WITH Walkers, Rollators, Wheelchairs with Tubing Diameter From 5/8" to 1"
- TYPE Walker Accessories
- SIZE 3"W x 3"L
- PACKAGE QUANTITY 1
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Pamela
Date: April 23, 2019
-
Reviewer: Whitney
Date: April 23, 2019
Your review:
This thing is awesome. Get one. Get many. -
Reviewer: Clancy
Date: April 23, 2019
Your review:
is good -
Reviewer: Sally M.
Date: April 23, 2019
Your review:
I found this very easy to use in transporting anything in a mug. It's not so handy for water bottles which are too tall. -
Reviewer: Jim
Date: April 23, 2019
Your review:
The cup holder looks alright, however the clip that goes onto the wheelchair is too small for larger bars. I needed to purchase my own nut and bolt in order to make it work. Once I had redone those though it worked like a charm. -
Reviewer: judith
Date: April 23, 2019
Your review:
WE had to buy a longer screw to make it work on a pair of crutches. Only fits tubing with small diameter. -
Reviewer: John
Date: April 23, 2019
Your review:
Nice product - easy to attach - is easy to adjust. -
Reviewer: dms
Date: April 23, 2019
Your review:
This Universal Cup Holder will work for light weight coffee cups, but not for large cups filled to the top with ice and drink. It needs improvement. -
Reviewer: redbird107@comcast.net
Date: April 23, 2019
Your review:
Perfect. Does the trick, easy to attach. -
Reviewer: Robert
Date: April 23, 2019
Your review:
This is a blessing to wheelchair users, in that it it frees ones hands from holding a drink while moving around. The design is not well thought out. It is so oversized that the only container that fits snugly in it is a 32 oz. drink. A 12 oz. can in an insulated sleeve still rattles around in it, as does a 15-16 oz. coffee mug. As a result, I have to slow down so as not to spill these out of the holder. You just missed the perfect product.
There are no questions for this product.

Drive Medical Universal Cup Holder, 3" Wide, 1/PK
$15.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A